Abbotsford
hofa24h2412gqrlp

HOFFMAN 24.19 x 24.19 x 12.00 Hinge-Cover with Quick-Release Latches Type 4X Enclosure, Gray

Price $2,669.88 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:A24H2412GQRLP
Documents Documents

Description

A full range of modification options are available for wall-mount fiberglass enclosures, including variable depths to accommodate larger controls. These enclosures feature padlockable polyester latches.SPECIFICATIONS:• Fiberglass-reinforced material has excellent temperature and chemical resistance qualities and exhibits outstanding physical properties• Quick-release latch versions feature fiberglass-reinforced polyester latches with integral Type 316L stainless steel padlocking hasp• Seams are sealed; no holes or knockouts• Gasket assures water-tight and dust-tight seal• Fiberglass material is easily punched, drilled, filed or sawed• Data pocket is high-impact thermoplastic• Copper-flashed steel collar studs for mounting optional panels and terminal block kits.

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Item Name Enclosure Type Four Lock, Single Door
Width 614 mm Depth 305 mm
Height 614 mm Cover Type Hinged with 3-Point Latch or Quick-Release Latches
NEMA Rating NEMA/EEMAC Type 3, 3R, 4, 4X, 12, 13, IP66 Mounting Type Wall
Material Fiberglass Finish Untreated
Color Gray Standards cUL Listed, UL 508A, UL File Number E61997, CSA C22.2 No 94, CSA File Number 42186, IEC 60529
Application Controls and Drives; Corrosive Environments UPC 783510227203

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok