Abbotsford
hofa24h2006gqrlp

HOFFMAN 24.25 x20.25 x6.00 Hoffman Fiberglass Hinge-Cover with Quick-Release Latches, Type 4X

Price $2,007.73 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:A24H2006GQRLP
Documents Documents

Description

Wall mount enclosure with hinge cover with quick release latch. Fiberglass-reinforced material has excellent temperature and chemical resistance qualities and exhibits outstanding physical properties. Type 316L stainless steel padlocking POWERGLIDE Handle on 3-point latch versions assures security and a water-tight seal while still allowing convenient access. Quick-release latch versions feature fiberglass-reinforced polyester latches with integral Type 316L stainless steel padlocking hasp. Seams are sealed; no holes or knockouts. Gasket assures water-tight and dust-tight seal. Fiberglass material is easily punched, drilled, filed or sawed. Data pocket is high-impact thermoplastic. Copper-flashed steel collar studs for mounting optional panels and terminal block kits.

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Item Name Enclosure Type Single Door, Four Lock
Width 514 mm Depth 152 mm
Height 616 mm NEMA Rating NEMA 4X, IP66
Mounting Type Wall Material Fiberglass
Finish Matte Color Gray
Standards UL 508A Listed, Type 3, 3R, 4, 4X, 12, 13, File No. E61997, cUL Listed per CSA C22.2 No 94, Type 3, 3R, 4, 4X, 12, 13, File No. E61997, RoHS Compliant Application For Wall-Mount Fiberglass Enclosures
UPC 783510226305

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok