HOFFMAN 24.25 x20.25 x10.00 Hoffman Fiberglass Hinge-Cover with Quick-Release Latches, Type 4X
Description
Wall mount enclosure with hinge cover with quick release latch. Fiberglass-reinforced material has excellent temperature and chemical resistance qualities and exhibits outstanding physical properties. Type 316L stainless steel padlocking POWERGLIDE Handle on 3-point latch versions assures security and a water-tight seal while still allowing convenient access. Quick-release latch versions feature fiberglass-reinforced polyester latches with integral Type 316L stainless steel padlocking hasp. Seams are sealed; no holes or knockouts. Gasket assures water-tight and dust-tight seal. Fiberglass material is easily punched, drilled, filed or sawed. Data pocket is high-impact thermoplastic. Copper-flashed steel collar studs for mounting optional panels and terminal block kits.
Specifications
Brand Name | nVent Hoffman | Sub Brand | Hoffman |
Item Name | Enclosure | Type | Gangable, Single Door, Four Lock |
Width | 20.25 in | Depth | 10 in |
Height | 24.25 in | Cover Type | Hinge-Cover with 3-Point Latch or Quick-Release Latches |
NEMA Rating | NEMA 4X, IP66 | Mounting Type | Wall |
Material | Fiberglass | Finish | Untreated |
Color | Gray | Standards | UL 508A Listed, Type 3, 3R, 4, 4X, 12, 13, File Number E61997, cUL Listed Per CSA C22.2 No 94, Type 3, 3R, 4, 4X, 12, 13, File Number E61997, Enclosure Flammability Evaluated Per UL 508A, NEMA/EEMAC Type 3, 3R, 4, 4X, 12, 13, IEC 60529, IP66, Meets NEMA Type 3R |
Application | Corrosive Environments; Controls and Drives | UPC | 783510295301 |
Packages
1 - UNIT - 1 |