Abbotsford
hofa201610chqrfgw

HOFFMAN 20 inch x 16 inch x 10 inch Continuous Hinge QR Window Cover Enclosure 4X, Fiberglass

Price $1,075.17 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:A201610CHQRFGW
Documents Documents

Description

Continuous-hinge enclosure, type-4X. Standard fiberglass material finish is light-grey inside and out. Compression-molded fibreglass has outstanding chemical and temperature-resistance qualities and exhibits excellent weather ability and physical properties. Fibreglass is easily punched, drilled, filed or sawed. Gasket assures water-tight and dust-tight seal. Polyester mounting brackets and stainless steel attachment screws are provided with each enclosure. Scratch-resistant polycarbonate windows are permanently bonded in place. Molded-in-place threaded brass inserts and plated steel screws are provided for mounting optional panels and terminal block kits. Removable hinged cover attached to body with type 316 stainless steel hinge pin. Screw-cover enclosures are secured with two captivated type 316 stainless steel slotted cover screws. Enclosures with quick-release latches have corrosion-resistant polyester latches located in corners that provide unobstructed access to enclosure. Hinge pin and bail are corrosion-resistant type 316 stainless steel. Padlock provisions included in each latch. Material is halogen free.

Specifications

Brand Name Hoffman Type Window Type
Width 16 in Depth 10 in
Height 20 in NEMA Rating 12 Indoor, dust-resistant
Material Fiberglass Finish Matte
Color Light Gray Application For Use In Wet Locations, Classified Areas Such As Inside Paint Spray Booths, In Pharmaceutical Firms, Paint-Manufacturing Plants, Printing Plants Or Any Location Where Ignitable Dust, Fumes, Gases, Paint Residue, Paint Powder Or Corrosive Atmospheres May Be Present
UPC 783510280697

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok