Abbotsford
hofa20h1608gqrlp

HOFFMAN 20.19 inch x 16.25 inch x 8 inch Type 4X Fiberglass Hinge-Cover, Gray

Price $1,899.65 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:A20H1608GQRLP
Documents Documents

Description

The A20H1608GQRLP is a hinge cover Wall-mount Enclosure with grey inside and out fiberglass body. Handle is type 316L stainless steel electro polished. Fiberglass-reinforced material has excellent temperature and chemical resistance qualities and exhibits outstanding physical properties. Quick-release latch feature fiberglass-reinforced polyester latches with integral type 316L stainless steel padlocking hasp. Copper-flashed steel collar studs for mounting optional panels and terminal block kits.- 4 Quick-release latch- Seams are sealed, no holes or knockouts- Gasket assures water-tight and dust-tight seal- Easily punched, drilled, filed or sawed- Data pocket is high-impact thermoplastic

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Item Name Enclosure Type Four Lock, Single Door
Width 413 mm Depth 203 mm
Height 513 mm Cover Type Hinged with 3-Point Latch or Quick-Release Latches
NEMA Rating NEMA/EEMAC Type 3, 3R, 4, 4X, 12, 13, IP66 Mounting Type Wall
Material Fiberglass Finish Untreated
Color Gray Standards cUL Listed, UL 508A, UL File Number E61997, CSA C22.2 No 94, CSA File Number 42186, IEC 60529
Application Corrosive Environments; Controls and Drives UPC 783510295004

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok