Abbotsford
hofa20h2010gqrlp

HOFFMAN 17.00 x 17.00 Hinge-Cover with 3-Point Latch or Quick-Release Latch - Type 4X, Gray

Price $2,287.60 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:A20H2010GQRLP
Documents Documents

Description

Applications: A full range of modification options are available for wall-mount fiberglass enclosures, including variable depths to accommodate larger controls. These enclosures feature padlockable polyester latches, or Hoffman’s exclusive POWERGLIDE™ Handle with 3-point latching, for ease of access with increased security.FEATURES:• Fiberglass-reinforced material has excellent temperature and chemical resistance qualities and exhibits outstanding physical properties• Type 316L stainless steel padlocking POWERGLIDE Handle on 3-point latch versions assures security and a water-tight seal while still allowing convenient access• Quick-release latch versions feature fiberglass-reinforced polyester latches with integral Type 316L stainless steel padlocking hasp• Seams are sealed; no holes or knockouts• Gasket assures water-tight and dust-tight seal• Fiberglass material is easily punched, drilled, filed or sawed• Data pocket is high-impact thermoplastic• Copper-flashed steel collar studs for mounting optional panels and terminal block kits

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Item Name Enclosure Type Fiberglass and Thermoplastic Wall Mounted Industrial Enclosures
Width 20-1/4 in Depth 10 in
Height 20.19 in Cover Type Hinged with Quick-Release Latch
NEMA Rating NEMA 4X Interior Panel Number A20P20/A20P20G
Mounting Type Wall Material Fiberglass
Finish Matte Color Gray
Standards CSA C22.2 No. 94, UL 508A, cUL, IEC 60529, IP66 Application Controls and Drives; Corrosive Environments
UPC 783510295202

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok