HOFFMAN 36.25 x 30.25 x 8.00 Hinge-Cover with Quick-Release Latches - Type 4X Enclosure, Gray
Description
A full range of modification options are available for wall-mount fiberglass enclosures, including variable depths to accommodate larger controls. These enclosures feature padlockable polyester latches.SPECIFICATIONS:• Fiberglass-reinforced material has excellent temperature and chemical resistance qualities and exhibits outstanding physical properties• Quick-release latch versions feature fiberglass-reinforced polyester latches with integral Type 316L stainless steel padlocking hasp• Seams are sealed; no holes or knockouts• Gasket assures water-tight and dust-tight seal• Fiberglass material is easily punched, drilled, filed or sawed• Data pocket is high-impact thermoplastic• Copper-flashed steel collar studs for mounting optional panels and terminal block kits.
Specifications
Brand Name | nVent Hoffman | Sub Brand | Hoffman |
Item Name | Enclosure | Type | Gangable, Single Door, Five Lock |
Width | 30.25 in | Depth | 8 in |
Height | 36.25 in | Cover Type | Hinge-Cover with 3-Point Latch or Quick-Release Latches |
NEMA Rating | NEMA 4X, IP66 | Mounting Type | Wall |
Material | Fiberglass | Finish | Untreated |
Color | Gray | Standards | UL 508A Listed, Type 3, 3R, 4, 4X, 12, 13, File Number E61997, cUL Listed Per CSA C22.2 No 94, Type 3, 3R, 4, 4X, 12, 13, File Number E61997, Enclosure Flammability Evaluated Per UL 508A, NEMA/EEMAC Type 3, 3R, 4, 4X, 12, 13, IEC 60529, IP66, Meets NEMA Type 3R |
Application | Controls and Drives; Corrosive Environments | UPC | 783510227302 |
Packages
1 - UNIT - 1 |