![hofa48h3612gqrlp](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12149459.jpg?preset=medium)
HOFFMAN 48.25 x36.25 x12.00 Hoffman Fiberglass Hinge-Cover with Quick-Release Latches, Type 4X
Description
Hinge-cover with quick-release latch type 4X fiberglass enclosure is grey inside and out, Handle is type 316L stainless steel electropolished, Has excellent temperature and chemical resistance qualities and exhibits outstanding physical properties, Seams are sealed no holes or knockouts, Fiberglass material is easily punched, drilled, filed or sawed.
Specifications
Brand Name | nVent Hoffman | Sub Brand | Hoffman |
Item Name | Enclosure | Type | 8 Lock, Single Door |
Width | 1226 mm | Depth | 305 mm |
Height | 921 mm | Cover Type | Hinged with 3-Point Latch or Quick-Release Latches |
NEMA Rating | NEMA/EEMAC Type 3, 3R, 4, 4X, 12, 13, IP66 | Mounting Type | Wall |
Material | Fiberglass | Finish | Untreated |
Color | Gray | Standards | cUL Listed, UL 508A, UL File Number E61997, CSA C22.2 No 94, CSA File Number 42186, IEC 60529 |
Application | Controls and Drives; Corrosive Environments | UPC | 783510227401 |
Packages
1 - UNIT - 1 |