![hofhj806hwpl1lg](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/340108221.jpg?preset=medium)
HOFFMAN 7.71 x5.72 x4.05 Hoffman Flat Cover with 1 Latch, Type 4X
Description
Flat cover with latches, type 4X. Compression-molded fiberglass construction. Overlapping flat solid and window covers. Windows are clear polycarbonate. Cover fastens with pad lockable type 316 stainless steel latches. Type 304 stainless steel piano hinges. Integral mounting brackets. Enclosures protect equipment and operators from indirect electrical contact. Finish: fiberglass material is RAL 7035 light-grey inside and out.
Specifications
Brand Name | nVent Hoffman | Sub Brand | J-Series |
Item Name | Enclosure | Type | Wall-Mount, Fiberglass and Thermoplastic |
Width | 7.31 in | Depth | 4.98 in |
Height | 9.3 in | Cover Type | Flat with Latch |
NEMA Rating | NEMA 4X | Series | J |
Material | Fiberglass | Finish | Matte |
Color | Gray | Standards | UL 508A, UL File Number E54315, cUL Listed, CSA C22.2 No. 94, UL File Number E54315, CSA File Number 217184 |
Application | Controls and Drives; Corrosive Environments | UPC | 783510158859 |
Packages
1 - UNIT - 1 |