HOFFMAN 9.71 x7.21 x4.30 Hoffman Flat Cover with Screws, Type 4X
Description
Flat Hinged Screw Cvr Encl, Bulletin Hj (fiberglass Hoffman J Series), Size/dims: 11.31x9.31x5.43, Material/finish: Fiberglass
Specifications
Brand Name | nVent Hoffman | Sub Brand | J-Series |
Item Name | Enclosure | Type | Single Door |
Width | 196 mm | Depth | 109 mm |
Height | 247 mm | Cover Type | Flat Hinged Screw |
NEMA Rating | NEMA/EEMAC Type 3, 3R, 4, 4X, 12, 13, IP66 | Series | J |
Mounting Type | Wall | Material | Fiberglass, Plastic |
Finish | Untreated | Color | 7035 Light Gray |
Standards | cUL Listed, UL 508A, UL File Number E54315, CSA C22.2 No 94, CSA File Number 217184 | Application | Controls and Drives; Corrosive Environments |
UPC | 783510158774 |
Packages
1 - UNIT - 1 |