![hofhj1412hwpl2lg](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/340108257.jpg?preset=medium)
HOFFMAN 14 x12 x6 Hoffman Flat Cover with Latches, Type 4X
Description
Wall mount enclosure with flat cover and latches. Made of fiberglass. Overlapping solid- and window-cover models are available. Windows are clear polycarbonate. Cover fastens with padlockable Type 316 stainless steel latches. Type 304 stainless steel piano hinges. Integral mounting brackets. Enclosures protect equipment and operators from indirect electrical contact.
Specifications
Brand Name | nVent Hoffman | Sub Brand | J-Series |
Item Name | Enclosure | Type | Two Lock, Single Door |
Width | 300 mm | Depth | 152 mm |
Height | 351 mm | Cover Type | Flat Hinged with Latches |
NEMA Rating | NEMA/EEMAC Type 3, 3R, 4, 4X, 12, 13, IP66 | Series | J |
Mounting Type | Wall | Material | Fiberglass, Plastic |
Finish | Untreated | Color | 7035 Light Gray |
Standards | cUL Listed, UL 508A, UL File Number E54315, CSA C22.2 No 94, CSA File Number 217184 | Application | Controls and Drives; Corrosive Environments |
UPC | 783510158880 |
Packages
1 - UNIT - 1 |