![hofhj1614hwlg](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/340108213.jpg?preset=medium)
HOFFMAN 16 x14 x6 Hoffman Flat Cover with Screws, Type 4X
Description
Flat Hinged Screw Cvr Encl, Bulletin Hj (fiberglass Hoffman J Series), Size/dims: 17.31x15.30x6.70, Material/finish: Fiberglass
Specifications
Brand Name | nVent Hoffman | Sub Brand | J-Series |
Item Name | Enclosure | Type | Wall-Mount, Fiberglass and Thermoplastic |
Width | 13.81 in | Depth | 5.99 in |
Height | 15.81 in | Cover Type | Flat Overlapping with Screw, Hinged |
NEMA Rating | NEMA 4X | Interior Panel Number | A16P14AL/A16P14 |
Mounting Type | Wall | Material | Fiberglass |
Finish | Matte | Color | 7035 Light Gray |
Standards | CSA C22.2 No. 94, UL 508A, cUL, IEC 60529, IP66 | Application | Controls and Drives; Corrosive Environments |
UPC | 783510158828 |
Packages
1 - UNIT - 1 |