![hofhj1614hwpl2lg](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/340108221.jpg?preset=medium)
HOFFMAN 15.81 x13.81 x5.99 Hoffman Flat Cover with Latches, Type 4X
Description
Wall mount enclosure with flat cover and latches. Made of fiberglass. Overlapping solid- and window-cover models are available. Windows are clear polycarbonate. Cover fastens with padlockable Type 316 stainless steel latches. Type 304 stainless steel piano hinges. Integral mounting brackets. Enclosures protect equipment and operators from indirect electrical contact.
Specifications
Brand Name | nVent Hoffman | Sub Brand | J-Series |
Item Name | Enclosure | Type | Single Door, Double Lock |
Width | 351 mm | Depth | 152 mm |
Height | 402 mm | Cover Type | Flat Hinged Cover with Latches |
NEMA Rating | NEMA 4X, IP66 | Series | J Series |
Mounting Type | Wall | Material | Fiberglass |
Finish | Untreated | Color | RAL 7035 Gray |
Standards | UL 508A Listed, Type 3, 3R, 4, 4X, 12, 13, File Number E54315, cUL Listed Per CSA C22.2 No 94, Type 3, 3R, 4, 4X, 12, 13, File Number E54315, Enclosure Flammability Per UL 508A, NEMA/EEMAC Type 3, 3R, 4, 4X, 12, 13, CSA File Number 217184: Type 3, 3R, 4, 4X, 12, 1 | Application | Controls and Drives; Corrosive Environments |
UPC | 783510158910 |
Packages
1 - UNIT - 1 |