![hofhj1816hwlg](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/340108213.jpg?preset=medium)
HOFFMAN 18 x16 x9 Hoffman Flat Cover with Screws, Type 4X
Description
Wall mount enclosure with flat cover and screw. Made of fiberglass. Overlapping flat, solid-covers. Cover fastens with screws. Type 304 stainless steel piano hinges on hinged models. Integral mounting brackets. Enclosures protect equipment and operators from indirect electrical contact.
Specifications
Brand Name | nVent Hoffman | Sub Brand | J-Series |
Item Name | Enclosure | Type | Single Door, Four Lock |
Width | 402 mm | Depth | 225 mm |
Height | 452 mm | Cover Type | Flat Hinged Cover with Screws |
NEMA Rating | NEMA 4X, IP66 | Series | J Series |
Mounting Type | Wall | Material | Fiberglass |
Finish | Untreated | Color | RAL 7035 Gray |
Standards | UL 508A Listed, Type 3, 3R, 4, 4X, 12, 13, File Number E54315, cUL Listed Per CSA C22.2 No 94, Type 3, 3R, 4, 4X, 12, 13, File Number E54315, Enclosure Flammability Per UL 508A, NEMA/EEMAC Type 3, 3R, 4, 4X, 12, 13, CSA File Number 217184: Type 3, 3R, 4, 4X, 12, 1 | Application | Controls and Drives; Corrosive Environments |
UPC | 783510158835 |
Packages
1 - UNIT - 1 |