![hofhjb1210hwpl2lg](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/340108221.jpg?preset=medium)
HOFFMAN 12 x10 x6 Hoffman Flat Cover with Latches, Type 4X
Description
Wall mount enclosure with flat cover and latches. Made of fiberglass. Overlapping solid- and window-cover models are available. Windows are clear polycarbonate. Cover fastens with padlockable Type 316 stainless steel latches. Type 304 stainless steel piano hinges. Integral mounting brackets. Enclosures protect equipment and operators from indirect electrical contact.
Specifications
Brand Name | nVent Hoffman | Sub Brand | J-Series |
Item Name | Enclosure | Type | Single Door, Double Lock |
Width | 246 mm | Depth | 117 mm |
Height | 297 mm | Cover Type | Flat Overlapping with Latch, Hinged |
NEMA Rating | NEMA 4X, IP66 | Material | Plastic |
Finish | Untreated | Color | RAL 7035 Light Gray |
Standards | UL 508A Listed, Type 3, 3R, 4, 4X, 12, 13, File No. E54315, cUL Listed per CSA C22.2 No 94, Type 3, 3R, 4, 4X, 12, 13, File No. E54315, Enclosure flammability per UL 508A, NEMA/EEMAC Type 3, 3R, 4, 4X, 12, 13, CSA File No. 217184: Type 3, 3R, 4, 4X, 12, 1 | Application | Corrosive Environments; Controls and Drives |
UPC | 783510159146 |
Packages
1 - UNIT - 1 |