HOFFMAN 15.81 x13.81 x5.99 Hoffman Flat Cover with 2 Latches, Type 4X
Description
Flat cover with latches, type 4X. Compression-molded fiberglass construction. Overlapping flat solid and window covers. Windows are clear polycarbonate. Cover fastens with pad lockable type 316 stainless steel latches. Type 304 stainless steel piano hinges. Integral mounting brackets. Enclosures protect equipment and operators from indirect electrical contact. Finish: fiberglass material is RAL 7035 light-grey inside and out.
Specifications
Brand Name | Hoffman | Sub Brand | J Series |
Item Name | Enclosure | Type | 2-latch, Window Style |
Width | 15.3 in | Depth | 6.7 in |
Height | 17.31 in | Cover Type | Flat |
NEMA Rating | 4X Watertight, Corrosion-Resistant | Mounting Type | Wall |
Material | Fiberglass | Finish | Matt |
Color | RAL 7035 Gray | Standards | UL 508A Listed, Type 3, 3R, 4, 4X, 12, 13, File No. E54315, cUL Listed per CSA C22.2 No 94, Type 3, 3R, 4, 4X, 12, 13, File No. E54315, Enclosure flammability per UL 508A, NEMA/EEMAC Type 3, 3R, 4, 4X, 12, 13, CSA File No. 217184:Type 3, 3R, 4, 4X, 12, 1 |
Application | For Controls and Drives, Corrosive Environments | UPC | 783510159177 |
Packages
1 - UNIT - 1 |