![hofhjb1816hwpl2lg](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/340108221.jpg?preset=medium)
HOFFMAN 17.81 x15.81 x8.86 Hoffman Flat Cover with Latches, Type 4X
Description
Flat cover with latches, type 4X. Compression-molded fiberglass construction. Overlapping flat solid and window covers. Windows are clear polycarbonate. Cover fastens with pad lockable type 316 stainless steel latches. Type 304 stainless steel piano hinges. Integral mounting brackets. Enclosures protect equipment and operators from indirect electrical contact. Finish: fiberglass material is RAL 7035 light-grey inside and out.
Specifications
Brand Name | nVent Hoffman | Sub Brand | J-Series |
Item Name | Enclosure | Type | Wall-Mount, Fiberglass and Thermoplastic |
Width | 15.81 in | Depth | 8.86 in |
Height | 17.81 in | Cover Type | Flat Overlapping with Latch, Hinged |
NEMA Rating | NEMA 4X | Interior Panel Number | A18P16AL/A18P16 |
Mounting Type | Wall | Material | Fiberglass |
Finish | Matte | Color | 7035 Light Gray |
Standards | CSA C22.2 No. 94, UL 508A, cUL, IEC 60529, IP66 | Application | Controls and Drives; Corrosive Environments |
UPC | 783510159160 |
Packages
1 - UNIT - 1 |