![hofrhj1210hwpl2lg](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12153291.jpg?preset=medium)
HOFFMAN 11.68 x9.69 x6.16 Hoffman Type 4X Fiberglass Enclosure Raised Cover with Latches, Light Gray
Description
Wall mount enclosure with raised cover and screw. Made of fiberglass. Overlapping raised solid- and window-covers. Cover fastens with padlockable Type 316 stainless steel latches. Type 304 stainless steel piano hinges. Integral mounting brackets. Enclosures protect equipment and operators from indirect electrical contact.
Specifications
Brand Name | nVent Hoffman | Sub Brand | J-Series |
Item Name | Enclosure | Type | Two Lock, Single Door |
Width | 246 mm | Depth | 156 mm |
Height | 296 mm | Cover Type | Raised with Hinged Latches |
NEMA Rating | NEMA/EEMAC Type 3, 3R, 4, 4X, 12, 13, IP66 | Series | J |
Mounting Type | Wall | Material | Fiberglass |
Finish | Untreated | Color | 7035 Light Gray |
Standards | cUL Listed, UL 508A, UL File Number E54315, CSA C22.2 No 94, CSA File Number 217184 | Application | Controls and Drives; Corrosive Environments |
UPC | 783510158644 |
Packages
1 - UNIT - 1 |