![hofrhj1614hwpl2lg](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/340108226.jpg?preset=medium)
HOFFMAN 15.62 x13.62 x 7.24 Hoffman Type 4X Fiberglass Enclosure Raised Cover with Latches, Light Gray
Description
Raised cover with latches type 4X enclosure, 2 latches, Light-grey inside and out, Type 304 stainless steel piano hinges, Compression-molded fiberglass construction, Overlapping raised solid and window covers, Cover fastens with padlockable Type 316 stainless steel latches, Windows are clear polycarbonate, Overlapping-cover design ensures a more-secure seal and offers increased internal space for mounting components.
Specifications
Brand Name | nVent Hoffman | Sub Brand | J-Series |
Item Name | Enclosure | Type | Two Lock, Single Door |
Width | 356 mm | Depth | 187 mm |
Height | 406 mm | Cover Type | Raised with Hinged Latches |
NEMA Rating | NEMA/EEMAC Type 3, 3R, 4, 4X, 12, 13, IP66 | Series | J |
Mounting Type | Wall | Material | Fiberglass |
Finish | Untreated | Color | 7035 Light Gray |
Standards | cUL Listed, UL 508A, UL File Number E54315, CSA C22.2 No 94, CSA File Number 217184 | Application | Controls and Drives; Corrosive Environments |
UPC | 783510158668 |
Packages
1 - UNIT - 1 |