HOFFMAN 17.48 x15.77 x9.44 Hoffman Type 4X Fiberglass Enclosure Raised Cover with Latches, Light Gray
Description
Wall mount enclosure with raised cover and screw. Made of fiberglass. Overlapping raised solid- and window-covers. Cover fastens with padlockable Type 316 stainless steel latches. Type 304 stainless steel piano hinges. Integral mounting brackets. Enclosures protect equipment and operators from indirect electrical contact.
Specifications
Brand Name | nVent Hoffman | Sub Brand | J-Series |
Item Name | Enclosure | Type | Single Door, Double Lock |
Width | 400 mm | Depth | 240 mm |
Height | 444 mm | Cover Type | Raised Cover with Latches |
NEMA Rating | NEMA 4X, IP66 | Series | J Series |
Mounting Type | Wall | Material | Fiberglass |
Finish | Untreated | Color | RAL 7035 Gray |
Standards | UL 508A Listed, Type 3, 3R, 4, 4X, 12, 13, File Number E54315, cUL Listed Per CSA C22.2 No 94, Type 3, 3R, 4, 4X, 12, 13, File Number E54315, Enclosure Flammability Per UL 508A, NEMA/EEMAC Type 3, 3R, 4, 4X, 12, 13, CSA File Number 217184: Type 3, 3R, 4, 4X, 12, 1 | Application | Controls and Drives; Corrosive Environments |
UPC | 783510158675 |
Packages
1 - UNIT - 1 |