![hofuu504020](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/340107491.jpg?preset=medium)
HOFFMAN 19.53x15.59x8.66 Hoffman ULTRX Fiberglass Enclosure with Solid Door Style, Type 4X
Description
ULTRXâ„¢ enclosure, Type 4X, Solid door style, Light-grey acrylic enamel exterior surface painted for enhanced UV protection, Fiberglass is easily punched, drilled, filed or sawed, Enclosure may be rotated 180 degrees for left and right hinging, Type 316 stainless steel quarter-turn latch, Optional keylocking or padlocking handle available, Molded-in DIN bosses, Provides outstanding protection against corrosion and the elements.
Specifications
Brand Name | nVent Hoffman | Sub Brand | UltrX™ |
Item Name | Enclosure | Type | Single Lock, Single Door |
Width | 396 mm | Depth | 220 mm |
Height | 496 mm | Cover Type | Hinged |
NEMA Rating | NEMA 3, 3R, 4, 4X, 12, 13, IP66 | Mounting Type | Wall |
Material | Fiberglass | Finish | Powder Coated |
Color | 7035 Light Gray | Standards | UL, cUL Listed, UL 508A, UL File Number E61997, CSA C22.2 No 94 |
Application | Providing Outstanding Protection Against Corrosion | UPC | 783510336806 |
Packages
1 - UNIT - 1 |