Abbotsford
hofuu606030w

HOFFMAN 600mm x 600mm x 300mm ULTRX Type 4X Window Enclosure, Grey

Price $2,689.34 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:UU606030W
Documents Documents

Description

Providing outstanding protection against corrosion and the elements, the clean lines and molded, embossed design of ULTRX™ fiberglass enclosures make them the most stylish and aesthetically pleasing of their class. These enclosures feature hidden hinges, a padlocking capability for security, and flexible internal mounting options.SPECIFICATIONS:• Compression-molded fiberglass material has excellent temperature and chemical resistance qualities and exhibits outstanding physical properties, including high-impact resistance• Fiberglass is easily punched, drilled, filed or sawed• Seamless foam-in-place gasket assures water-tight and dust-tight seal• Enclosure may be rotated 180 degrees for left and right hinging• Molded-in drip shields are standard with each enclosure• Impact-resistant polycarbonate window is permanently bonded in place• Fiberglass mounting brackets and stainless steel attachment screws are provided with each enclosure• Unique hinge design allows for standard 180 degree door opening with a maximum opening of 270 degrees• Door hinges are replaceable• Type 316 stainless steel quarter-turn latch. Optional keylocking or padlocking handle available.• Molded-in DIN bosses• Molded bosses on door provide additional mounting provisions• Integral mounting rails provide infinite panel adjustment front to back• Optional data pocket is high-impact thermoplastic

Specifications

Brand Name nVent Hoffman Sub Brand UltrX™
Item Name Enclosure Type Single Window Door, Single Lock
Width 595 mm Depth 321 mm
Height 608 mm Cover Type Viewing Window
NEMA Rating NEMA 4X, IP66 Mounting Type Wall
Material Fiberglass Finish Untreated
Color RAL 7035 Gray Standards Mounting Brackets Required to Meet UL/CSA External Mounting Requirements, UL 508A Listed, Type 3, 3R, 4, 4X, 12, 13, File Number E61997, cUL Listed Per CSA C22.2 No 94, Type 3, 3R, 4, 4X, 12, 13, File Number E619977, Enclosure Flammability Evaluated Per UL 508
Application Controls and Drives; Corrosive Environments UPC 783510358709

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok