![hamphw20168](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/447799411.jpg?preset=medium)
HAMMOND MANUFACTURING 22.75 inch x 16.87 inch x 9.77 inch Hammond Manufacturing PHW Series Type 4X Polyester Wallmount Enclosure Continuous Hinge Door with Twist Latches, Light Gray
Description
Wall mount enclosure type 4X constructed of compression molded, fiberglass reinforced polyester with light grey finish. Continuous hinge door with twist latches. Stainless steel hardware with padlocking provision. Integral mounting feet. Memory retaining. Continuous door gasket standard. For use where corrosion resistant watertight enclosures are needed to provide protection against windblown dust and rain, splashing and hose directed water.
Specifications
Brand Name | Hammond Manufacturing | Sub Brand | PHW Series |
Item Name | Enclosure | Type | 3-Lock, 1-Door, Type 4X |
Width | 16.87 | Depth | 9.77 |
Height | 22.75 | Cover Type | Continuous Hinge Door |
NEMA Rating | NEMA 4X | Mounting Type | Wall |
Material | Plastic | Finish | Untreated |
Color | Gray | Standards | UL Listed, CSA Certified |
Application | These enclosures are specially designed to accomodate electrical, electronic, instrumentation and mechanical controls indoors and outdoors. For use where corrosion resistant watertight enclosures are needed to provide protection against windblown dust and rain, splashing and hose directed water. | UPC | 623980210469 |
Packages
1 - UNIT - 1 |