![hampj1086t](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/447799237.jpg?preset=medium)
HAMMOND MANUFACTURING 10 inch x 8 inch x 6 inch Hammond Manufacturing PJ Series Type 4X Polyester Junction Box Continuous Hinge Door with Twist Latch, Gray
Description
Junction box type 4X constructed of molded fiberglass polyester. Hinge door with twist latches. Enhanced UV inhibitors protect against outdoor weathering. 10-32 threaded brass inserts are provided for optional inner panel. Captive oil resistant gasket provides a positive seal. Stainless steel butterfly type twist latch door fasteners. Designed for use as instrument enclosures, electric, hydraulic or pneumatic control housings, electrical junction boxes or terminal wiring enclosures. Provides outstanding insulation and protection where equipment may be hosed down or be very wet.
Specifications
Brand Name | Hammond Manufacturing | Sub Brand | PJ Series |
Item Name | Enclosure | Type | Gangable, Single Lock, Single Door |
Width | 210 mm | Depth | 156 mm |
Height | 257 mm | Cover Type | Twist Latch |
NEMA Rating | NEMA 4X, IP66 | Series | PJ Series |
Mounting Type | Wall | Material | Plastic/Polyester |
Finish | Untreated | Color | Light Gray |
Standards | UL Listed, CSA Certified | Application | For use as Instrument Enclosures, Electric, Hydraulic or Pneumatic Control Housings, Electrical Junction Boxes or Terminal Wiring Enclosures and for Outdoor Installation |
UPC | 623980951447 |
Packages
1 - UNIT - 1 |