Abbotsford
scejbx444

IPEX 4 inch x 4 inch x 4 inch Scepter Junction Box, Gray

Price $28.8573 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:IPEX
Manufacturer #:277001
Documents Documents

Description

Introducing the NEW ScepterĀ® JBoxTM. The patent pending integral gasket, non-metallic fasteners, molded mounting feet, embossed gridlines and flat cover features were all engineered to provide a stylish and durable junction box. No loose parts. Fully certified. Increased interior volume. Junction boxes form an integral part of a circuit protection system and are constructed to provide a degree of protection to personnel against incidental contact with the enclosed equipment and to provide a degree of protection to the enclosed equipment against specified environmental conditions. JBX boxes are molded of PVC, are entirely non-metallic and provide NEMA Type 1, 2, 3R, 4, 4X, 6, 6P, 12, 13 protection. JBX junction boxes are intended for installation within a rigid non-metallic conduit system (PVC) or for use independently. Designed and approved for use in both indoor and outdoor applications, JBX junction boxes allow for accessibility for installation of wire and cable in continuous lengths and to enclose joints and splices. JBX junction boxes can also be used to enclose electrical equipment in non-hazardous locations.

Specifications

Brand Name Ipex Sub Brand Scepter®
Item Name Junction Box Type JUNCTION BOX
Width 4 in Depth 4 in
Height 4 in Material PVC
Color Gray Standards CSA C22.2 No. 40, CSA C22.2 No. 94, CSA C22.2 No. 94.1, CSA C22.2 No. 94.2, UL 50
Application For Indoor and Outdoor use UPC 622454418639

Packages

1 - UNIT - 1 5 - UNIT - 5 12 - UNIT - 12
This website uses cookies to ensure you get the best experience on our website. Read more
Ok