Abbotsford
scejbxh12126

IPEX 12 inch x 12 inch x 6 inch Scepter Hinged Cover Jbox, Gray

Price $319.2134 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IPEX
Manufacturer #:277104
Documents Documents

Description

Junction boxes and enclosures form an integral part of a circuit protection system and are constructed to provide a degree of protection to personnel against incidental contact with the enclosed equipment and to provide a degree of protection to the enclosed equipment against specified environmental conditions. JBXH boxes are molded of PVC, are entirely non-metallic and provide NEMA Type 1, 2, 3R, 4, 4X, 12, 13 protection. APPLICATION / USE: JBXH junction boxes are intended for installation within a rigid non-metallic conduit system (PVC) or for use independently. Designed and approved for use in both indoor and outdoor applications, JBXH junction boxes allow for accessibility for installation of wire and cable in continuous lengths and to enclose joints and splices. JBXH hinged cover junction boxes can also be used to enclose electrical equipment in non-hazardous locations. The use of a hinged cover box prevents user contact with installed components and protects the contents from the environment.

Specifications

Brand Name Ipex Sub Brand Scepter®
Item Name Junction Box Type JUNCTION BOX
Length 12 in Width 12 in
Depth 6 in Cubic Capacity 822.21 in³
Material PVC NEMA Rating NEMA 1, 2, 3R, 4, 4X, 12, 13
Temperature Rating -40 to 50 °C Standards cUL Listed, UL 50/50E, CSA 94.1/94.2, CSA C22.2 No. 85, CSA C22.2 No. 40, UL 94V-0 Flammability Rating, UL 746C
Application For Indoor and Outdoor Industrial, MRO and OEM Applications and in Wash-Down Environments UPC 622454418851

Packages

1 - UNIT - 1 4 - UNIT - 4
This website uses cookies to ensure you get the best experience on our website. Read more
Ok