
ARLINGTON INDUSTRIES 19.5 inch 1-Gang Arlington Gard-N-Posts Enclosure with Built-in Cover for GFCI, Black
Description
Enclosure with buil-in cover, application for installation of a weatherproof GFCI device outdoors.
Specifications
Brand Name | Arlington | Sub Brand | Gard-N-Post |
Item Name | Lighting Post Enclosure with Built-in Cover | Type | Double-Sided, Square |
Width | 6.269 in | Height | 495.3 mm |
Mounting Type | Mounting Flange | Material | Plastic |
Finish | Coated | Color | Anthracite |
Standards | UL and CSA | UPC | 018997090140 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |