![belamc484812](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11877263.jpg?preset=medium)
BEL 48 inch x 48 inch x 12 inch AMC Series EEMAC/NEMA 3R Double-Door Metering Cabinet
Description
Metering cabinet constructed with 16 or 14 steel gauge. Neoprene gasketed doors. Single door held closed by 1/4 turn latch. Padlock hasp. Removable mounting panel. Three point lock on double door enclosure, with vault handle. Nylon rollers on latch rods. ANSI/ASA61 grey polyester epoxy textured powder coating inside out.
Specifications
Brand Name | Bel Products | Item Name | Metering Cabinet |
Type | Single Lock, Double Door | Width | 1219.2 mm |
Depth | 304.8 mm | Height | 1219.2 mm |
Mounting Type | Wall | Material | Steel |
Finish | Powder Coated | Color | Gray |
UPC | 621691484810 |
Packages
1 - UNIT - 1 |