Abbotsford
eur1100mc302010

EXM 1100 MC302010 30"x20"x10" Eurobex Cabinet Meter, Steel

Inventory
Unavailable for order
Manufacturer:EXM
Manufacturer #:1100 MC302010

Description

Metering cabinet. NEMA type-1/IP20 enclosure. Designed to house metering transformers or for junction boxes. They are made from 16 or 14 gauge steel. Doors are hinged and feature a pad lockable provision. There is an opening on the top of the cabinet for meter connection. Metering cabinets come complete with removable inner back plates mounted on studs. Fixation is by means of holes in the back of the cabinet. Cabinets are finished with heat fused polyester powder, electrostatically applied on a phosphatized base. The box and panel are ANSI/ASA-61 grey.

Specifications

Brand Name EXM Manufacturing Item Name Metering Cabinet
Type 1 Door Width 20 in
Depth 10 in Height 30 in
Cover Type Hinged with Quarter Turn Latch Gauge 16 or 14 ga
NEMA Rating NEMA/EEMAC 1 Series 1100 MC
Material Steel Color ANSI/ASA 61 Gray
Standards CSA Certified, IP30 Rated UPC 717678006363

Packages

1 - UNIT - 1