EXM 30 inch x 30 inch x 10 inch Nema 3/3R Eurobex Double Hinge Cabinet Meter, Grey
Description
WEATHERPROOF METERING CABINET 3
Specifications
Brand Name | EXM Manufacturing | Item Name | Metering Cabinet |
Type | Double Door, Weatherproof | Width | 30 in |
Depth | 10 in | Height | 30 in |
Cover Type | Hinged | Gauge | 14 ga |
NEMA Rating | NEMA/EEMAC Type 3, IP64 | Mounting Type | Wall |
Material | Steel | Finish | Powder Paint |
Color | ANSI/ASA 61 Gray | Standards | UL Listed, CSA Certified |
UPC | 717678008909 |
Packages
1 - UNIT - 1 |