Abbotsford
eur5300mc363612

EXM 36 inch x 36 inch x 12 inch Nema 3/3R Eurobex Double Hinge Door Cabinet Meter, Grey

Inventory
Unavailable for order
Manufacturer:EXM
Manufacturer #:5300 MC363612

Description

WEATHERPROOF METERING CABINET 3

Specifications

Brand Name EXM Manufacturing Item Name Metering Cabinet
Type Double Door, Weatherproof Width 36 in
Depth 12 in Height 36 in
Cover Type Hinged Gauge 14 ga
NEMA Rating NEMA/EEMAC Type 3, IP64 Mounting Type Wall
Material Steel Finish Powder Paint
Color ANSI/ASA 61 Gray Standards UL Listed, CSA Certified
UPC 717678008916

Packages

1 - UNIT - 1