![exm1100mc303010](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/183180691.jpg?preset=medium)
EXM 30 inch x 30 inch x 10 inch 1100 MC Series Metering Cabinet, Gray
Description
The 1100 MC is designed to house metering transformers or for junction boxes. The hinged doors are secured by a 1/4 turn locking mechanism that features a padlock provision. Enclosure is finished with polyester powder paint. Inner panel is galvanized. Embossed mounting holes are provided on the back of the cabinet for installation.
Specifications
Brand Name | EXM Manufacturing | Item Name | Metering Cabinet |
Width | 30 in | Depth | 10 in |
Height | 30 in | Gauge | 14/16 |
Material | Steel | Finish | Powder Painted |
Color | ANSI/ASA 61 Gray |
Packages
1 - UNIT - 1 |