Abbotsford
exm1100mc363612

EXM 36 inch x 36 inch x 12 inch 1100 MC Series Metering Cabinet, Gray

Price $504.93 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EXM
Manufacturer #:1100 MCDD363612

Description

The 1100 MC is designed to house metering transformers or for junction boxes. The hinged doors are secured by a 1/4 turn locking mechanism that features a padlock provision. Enclosure is finished with polyester powder paint. Inner panel is galvanized. Embossed mounting holes are provided on the back of the cabinet for installation.

Specifications

Brand Name EXM Manufacturing Item Name Metering Cabinet
Width 36 in Depth 12 in
Height 36 in Cover Type Hinged
Gauge 14/16 ga NEMA Rating NEMA/EEMAC 1
Material Steel Finish Powder Painted
Color ANSI/ASA 61 Gray Includes Mounting Plate
Standards CSA Certified

Packages

1 - UNIT - 1