Abbotsford
exm5300mc202010

EXM 20 inch x 20 inch x 10 inch 5300 MC Series Weatherproof Meter Cabinet

Price $425.54 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EXM MANUFACTURING LTD
Manufacturer #:5300 MC202010

Description

The 5300 MC weatherproof metering cabinets are specially designed for outdoor installation of metering transformers to protect against rain, sleet and snow. The 5300 MC are made from quality 14 GA steel, with corner seems tack welded. The opening has a curled lip around all sides to prevent dripping water from entering the enclosure when the door is open, it also increases rigidity. A high quality robotically poured-in-place seamless gasket ensures a complete and durable weather tight seal. The captive pins of the concealed hinges can be pulled to remove the door. The doors are closed with a 3 point pad lockable handle.

Specifications

Brand Name EXM Manufacturing Item Name Metering Cabinet
Type Weatherproof Width 20 in
Depth 10 in Height 20 in
Gauge 14 ga NEMA Rating NEMA 3, 3R
Series 5300 MC Material Steel
Color ANSI/ASA 61 Gray Standards CSA Certified, IP64 Rated
Application Outdoor Installation UPC 717678058140

Packages

1 - UNIT - 1