Abbotsford
exm5300mc363612

EXM 36 inch x 36 inch x 12 inch 5300 MC Series Weatherproof Meter Cabinet

Price $1,083.54 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EXM
Manufacturer #:5300 MCDD363612

Description

The 5300 MC weatherproof metering cabinets are specially designed for outdoor installation of metering transformers to protect against rain, sleet and snow. The 5300 MC are made from quality 14 GA steel, with corner seems tack welded. The opening has a curled lip around all sides to prevent dripping water from entering the enclosure when the door is open, it also increases rigidity. A high quality robotically poured-in-place seamless gasket ensures a complete and durable weathertight seal. The captive pins of the concealed hinges can be pulled to remove the door. The doors are closed with a 3 point padlockable handle. Internal mounting holes are provided. Each enclosure comes complete with a 14 GA inner panel which mounts on M8 welded studs. Enclosures wider than 30" inclusively have double doors while smaller enclosures have single doors. Enclosures and panels are finished with heat fused powder paint, electrostatically applied on a pretreated base. Box is ANSI/ASA 61 gray, panel is white.FEATURES & BENEFITS:• The 5300 MC is a metering box designed to house metering transformers or junction boxes.• The hinged doors are secured by a 1/4 turn locking mechanism that features a padlock provision.• Enclosure and panel are finished with polyester powder paint.• Embossed mounting holes are provided on the back of the cabinet for installation.

Specifications

Brand Name EXM Manufacturing Item Name Metering Cabinet
Width 36 in Depth 12 in
Height 36 in Cover Type Hinged
Gauge 14 ga NEMA Rating NEMA/EEMAC 3R
Mounting Type Wall Material Steel
Finish Powder Coated Color ANSI/ASA 61 Gray
Standards CSA Certified, UL Listed, IP32 Application For Outdoor Installation of Metering Transformers to Protect Against Rain, Sleet and Snow

Packages

1 - UNIT - 1