![hydmc202010](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12539838.jpg?preset=medium)
CIRCA METALS 20 inch x 20 inch x 10 inch Hydel Single Door Meter Cabinets
Description
Cabinet meter single door 20x20x10.
Specifications
Brand Name | Hydel | Item Name | Metering Cabinet |
Type | Single Door | Width | 20 in |
Depth | 10 in | Height | 20 in |
Mounting Type | Surface | Material | Sheet Metal |
Finish | Enamel Coated | Color | Gray |
Includes | Pull Catch | Application | For Coil or Transformer |
UPC | 620757091030 |
Packages
1 - UNIT - 1 |