Abbotsford
hydmc303010

CIRCA METALS 30 inch x 30 inch x 10 inch Hydel Single Door Meter Cabinets

Price $686.49 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:CIRCA METALS
Manufacturer #:MC303010

Description

Cabinet meter double door 30x30x10.

Specifications

Brand Name Bel Products Item Name Metering Cabinet
Type Double Door Width 30 in
Depth 10 in Height 30 in
Gauge 16/14 ga NEMA Rating NEMA/EEMAC Type 1
Series MC Material Steel
Finish Polyester Textured Powder Coating Color ANSI/ASA 61 Gray
Standards CSA 150359 Application For Indoor Housing of Metering Transformers
UPC 620757091016

Packages

1 - UNIT - 1