Abbotsford
hydmc363612

CIRCA METALS 36 inch x 36 inch x 12 inch Hydel Single Door Meter Cabinets

Price $949.86 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:CIRCA METALS
Manufacturer #:MC363612

Description

Cabinet meter double door 36x36x12.

Specifications

Brand Name Bel Products Item Name Metering Cabinet
Type Double Door Width 36 in
Depth 12 in Height 36 in
Gauge 16/14 ga NEMA Rating NEMA/EEMAC Type 1
Series MC Material Steel
Finish Polyester Textured Powder Coating Color ANSI/ASA 61 Gray
Standards CSA 150359 Application For Indoor Housing of Metering Transformers
UPC 620757091061

Packages

1 - UNIT - 1