Abbotsford
coddwps060606

CODE ELECTRIC D-WP-S-060606 Pull Box Weatherproof ASA 61 Gray

Price $93.68 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:CODE ELECTRIC
Manufacturer #:D-WP-S-060606

Specifications

Brand Name Code Electric Products Item Name Pull Box
Type Weatherproof Length 6 in
Width 6 in Depth 6 in
Material Steel Finish Polyester Powder Coated
Color ASA 61 Gray Standards CSA Certified, UL Listed
Application For Outdoor or Indoor Installations

Packages

1 - UNIT - 1