Abbotsford
gesaludbx12124

CODE ELECTRIC 12 inch x 12 inch x 4 inch Code CSA 1 Pull Box Aluminum Screw Cover

Price $77.74 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:CODE ELECTRIC
Manufacturer #:D-A-121204

Description

The D-AL series boxes are used as junction or pull boxes. Manufactured from 12 Ga or 10 Ga aluminium, they are suitable for indoor application, and surface mounting. The enclosures are complete with screw cover. Four internal mounting holes and grounding provisions are included. Options include: flush covers and back panels .

Specifications

Brand Name Code Electric Products Item Name Pull Box
Type Square, Metallic Length 12 in
Width 12 in Depth 4 in
Material 12/10 ga Aluminum Finish Smooth Grained
Number of Knockouts 2 Mounting Type Surface
Series/Model D-AL NEMA Rating NEMA 1
For Use With Sub-Floor Duct Includes Screw Cover
Standards UL Listed, CSA Certified Application For Indoor use
UPC 623825000088

Packages

1 - UNIT - 1 5 - UNIT - 5