
CODE ELECTRIC 12 inch x 12 inch x 6 inch Code CSA 1 Pull Box Aluminum Screw Cover
Description
The D-AL series boxes are used as junction or pull boxes. Manufactured from 12 Ga or 10 Ga aluminium, they are suitable for indoor application, and surface mounting. The enclosures are complete with screw cover. Four internal mounting holes and grounding provisions are included. Options include: flush covers and back panels .
Specifications
Brand Name | Code Electric Products | Item Name | Pull Box |
Type | Square, Metallic | Length | 12 in |
Width | 12 in | Depth | 6 in |
Material | 12/10 ga Aluminum | Finish | Smooth Grained |
Number of Knockouts | 2 | Mounting Type | Surface |
Series/Model | D-AL | NEMA Rating | 1 |
For Use With | Sub-Floor Duct | Includes | Screw Cover |
Standards | UL Listed, CSA Certified | Application | For Indoor use |
UPC | 623825000095 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |