CODE ELECTRIC 48 inch x 5 inch x 3 inch Wireway Aluminum Pull Box
Specifications
Brand Name | Code Electric Products | Item Name | Pull Box |
Length | 48 in | Width | 5 in |
Depth | 3 in | Material | Aluminum |
Standards | CSA Certified, UL Listed | Application | For Surface Mounting with a Screw Cover |
UPC | 623825000170 |
Packages
1 - UNIT - 1 |