
CODE ELECTRIC 10 inch x 10 inch x 6 inch Code CSA 3 Aluminum Pull Box Screw Cover
Description
The DWP-AL boxes are used as junction boxes in outdoor or indoors installations where dripping water is a problem. These enclosures are designed to protect equipment against rain, sleet and snow. They are made from 12 Ga aluminium. The boxes are solid welded, and the oil resistant high quality gasket ensures integrity. Options include: hinged covers and padlockable hasps.
Specifications
Brand Name | Code Electric Products | Item Name | Pull Box |
Type | Square, Metallic | Length | 10 in |
Width | 10 in | Depth | 6 in |
Material | 12 ga Aluminum | Finish | Smooth Grained |
Mounting Type | Surface | Series/Model | DWP-AL |
NEMA Rating | NEMA 3R | For Use With | Sub-Floor Duct |
Standards | UL Listed, CSA Certified | Application | For Outdoor or Indoors Installations |
UPC | 623825000262 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |