Abbotsford
gesstld181006

CODE ELECTRIC 18 inch x 10 inch x 6 inch CSA 1 Pull Box Galvanized Steel Screw Cover

Price $87.86 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:CODE ELECTRIC
Manufacturer #:D-G-181006

Description

The D-STL series boxes are used as junction or pull boxes. They are suitable for indoor application, and surface mounting. They are manufactured from 16 Ga or 14 Ga steel. There are concentric knock-outs on 6x6x3 to 12x12x6. They come complete with screw cover, four internal mounting holes and a grounding provision. Boxes marked with * are finished with heat fused polyester powder, electrostatically applied on a phosphatized base, ASA-61 Grey. Enclosures not marked are pregalvanized steel. Options include: flush covers, back panel plates and custom paint colors.

Specifications

Brand Name Code Electric Products Item Name Pull Box
Type Rectangular, Metallic Length 18 in
Width 10 in Depth 6 in
Material 16/14 ga Steel Finish Galvanized
Color Gray Mounting Type Surface
Series/Model D-G For Use With Sub-Floor Duct
Includes Screw Cover Standards UL Listed, CSA Certified
Application For Indoor Application UPC 623825003683

Packages

1 - UNIT - 1