
CODE ELECTRIC 24 inch x 8 inch x 5 inch CSA 1 Pull Box Steel Screw Cover
Description
The D-G series boxes are used as junction or pull boxes. They are suitable for indoor application and surface mounting. They are manufactured from 16 or 14-gauge steel. They come complete with screw cover, four internal mounting holes and a grounding provision .
Specifications
Brand Name | Code Electric Products | Item Name | Pull Box |
Length | 24 in | Width | 8 in |
Depth | 5 in | Material | 16/14 ga Steel |
Finish | Galvanized | Mounting Type | Surface |
Series/Model | D-G | NEMA Rating | NEMA 1 |
Includes | Screw Cover | Standards | UL Listed, CSA Certified |
Application | For Indoor Applications | UPC | 623825003638 |
Packages
1 - UNIT - 1 |