
CODE ELECTRIC 72 inch x 10 inch x 6 inch CSA 1 Pull Box Galvanized Steel Screw Cover
Description
Back pressure regulator also known as priority valve is fully balanced, economical regulator. The regulator will improve moisture separator efficiency and filter life as much as 450%. This is done by maintaining pressure in the separator and filter at 1800 PSI or more when tank pressure is lower. It has two outlet ports permitting attachment of a filling yoke and gauge directly to the regulator. Suitable for separator and filter systems, compressors, control systems and cascading systems applications.
Specifications
Brand Name | Code Electric Products | Item Name | Pull Box |
Type | Rectangular, Metallic | Length | 72 in |
Width | 10 in | Depth | 6 in |
Material | 16/14 ga Steel | Finish | Galvanized |
Color | Gray | Mounting Type | Surface |
Series/Model | D-G | For Use With | Sub-Floor Duct |
Includes | Screw Cover | Standards | UL Listed, CSA Certified |
Application | For Indoor Application | UPC | 623825003737 |
Packages
1 - UNIT - 1 |