Abbotsford
gesstldbx16168

CODE ELECTRIC 16 inch x 16 inch x 8 inch Pull Box Steel Screw Cover, Gray

Price $70.66 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:CODE ELECTRIC
Manufacturer #:D-S-161608

Description

The D-STL series boxes are used as junction or pull boxes. They are suitable for indoor application, and surface mounting. They are manufactured from 16 Ga or 14 Ga steel. There are concentric knock-outs on 6x6x3 to 12x12x6. They come complete with screw cover, four internal mounting holes and a grounding provision. Boxes marked with * are finished with heat fused polyester powder, electrostatically applied on a phosphatized base, ASA-61 Grey. Enclosures not marked are pregalvanized steel. Options include: flush covers, back panel plates and custom paint colors.

Specifications

Brand Name Code Electric Products Item Name Pull Box
Type Square, Metallic Length 16 in
Width 16 in Depth 8 in
Material 16/14 ga Steel Finish Polyester Powder
Color ASA-61 Gray Mounting Type Surface
Series/Model D-STL For Use With Sub-Floor Duct
Includes Screw Cover Standards UL Listed, CSA Certified
Application For Indoor Application UPC 623825002648

Packages

1 - UNIT - 1