CODE ELECTRIC 30 inch x 6 inch x 6 inch Code CSA 1 Pull Boxes Steel Screw Cover
Description
The D-STL series boxes are used as junction or pull boxes. They are suitable for indoor application and surface mounting. They are manufactured from 16 or 14 gauge steel. There are concentric knock-outs on 6x6x3 to 12x12x6. They come complete with screw cover, four internal mounting holes and A grounding provision. The boxes are finished with heat fused polyester powder, electrostatically applied on a phosphatized base, ASA-61 Grey.
Specifications
Brand Name | Code Electric Products | Item Name | Pull Box |
Type | Rectangular | Length | 30 in |
Width | 6 in | Depth | 6 in |
Material | 16/14 ga Steel | Finish | Polyester Powder |
Color | ASA-61 Gray | Mounting Type | Surface |
Series/Model | D-STL | For Use With | Sub-Floor Duct |
Includes | Screw Cover | Standards | UL Listed, CSA Certified |
Application | For Indoor Application |
Packages
1 - UNIT - 1 |