Abbotsford
gesstldbx302010

CODE ELECTRIC 30 inch x 20 inch x 10 inch Code Pull Box Galvanized Steel Screw Cover

Price $451.75 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:CODE ELECTRIC
Manufacturer #:D-G-302010

Description

The D-STL series boxes are used as junction or pull boxes. They are suitable for indoor application, and surface mounting. They are manufactured from 16 Ga or 14 Ga steel. There are concentric knock-outs on 6x6x3 to 12x12x6. They come complete with screw cover, four internal mounting holes and a grounding provision. Boxes marked with * are finished with heat fused polyester powder, electrostatically applied on a phosphatized base, ASA-61 Grey. Enclosures not marked are pregalvanized steel. Options include: flush covers, back panel plates and custom paint colors.

Specifications

Brand Name Code Electric Products Item Name Pull Box with Screw Cover
Type Junction Length 30 in
Width 20 in Depth 10 in
Material 16/14 ga Steel Finish Pre-Galvanized/Polyester Powder Coated
Mounting Type Surface Series/Model D-G
Standards CSA Certified, UL Listed Application For Indoor Applications
UPC 623825002709

Packages

1 - UNIT - 1