Abbotsford
gesstldbx303010

CODE ELECTRIC 30 inch x 30 inch x 10 inch Code Pull Box Galvanized Steel Screw Cover

Price $563.41 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:CODE ELECTRIC
Manufacturer #:D-G-303010

Description

The D-STL series boxes are used as junction or pull boxes. They are suitable for indoor application, and surface mounting. They are manufactured from 16 Ga or 14 Ga steel. There are concentric knock-outs on 6x6x3 to 12x12x6. They come complete with screw cover, four internal mounting holes and a grounding provision. Boxes marked with * are finished with heat fused polyester powder, electrostatically applied on a phosphatized base, ASA-61 Grey. Enclosures not marked are pregalvanized steel. Options include: flush covers, back panel plates and custom paint colors.

Specifications

Brand Name Code Electric Products Item Name Pull Box
Length 30 in Width 30 in
Depth 10 in Material 16/14 ga Steel
Finish Galvanized Mounting Type Surface
Series/Model D-G NEMA Rating NEMA 1
Includes Screw Cover Standards UL Listed, CSA Certified
Application For Indoor Applications UPC 623825002716

Packages

1 - UNIT - 1